Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
78 x 58 Matte White Fabric 4:3 Format Portable Floor Screen
See all 36 items in product family

78 x 58 Matte White Fabric 4:3 Format Portable Floor Screen

Item #: WBB431426

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $335.95
Product Information
Customer Review
Product Q&A
Accessories
Self Contained portable floor screen. 4:3 format, matte white fabric. screen size 81 x 78, viewing area 78 x 58 Diagonal Viewing Area 98"

Product Specifications

    • WIDTH INCHES78
    • HEIGHT INCHES58
    • COLOR FINISHMatte White
    • BRANDHamiltonBuhl
    • CONSTRUCTIONFabric & Steel
    • DESCRIPTIONPortable Floor Screen
    • MANUFACTURERS PART NUMBERAC-7858
    • MOUNT TYPEFree Standing
    • FORMAT4 : 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!