Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Portable Tripod Projection Screen, 70" x 70", High-Res, Matte Surface

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Quartet® Portable Tripod Projection Screen, 70" x 70", High-Res, Matte Surface

Item #: WBB980520

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $381.96 Save up to 31%
Price: $262.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Quartet® Portable Tripod Projection Screen, 70" x 70", High-Res, Matte Surface

High-resolution 70" x 70" portable tripod projection screen enhances the look of any presentation. Innovative keystone corrections system promises the clearest, least distorted image. Matte white surface provides a precise image. Retracts into steel carrying case. 100% Satisfaction Guaranteed.

Product Specifications

    • LENGTH INCHES7-1/4
    • WIDTH INCHES5
    • DEPTH INCHES7-1/4
    • HEIGHT INCHES80-7/8
    • BRANDQuartet®
    • CONSTRUCTIONMatte
    • DESCRIPTIONPortable Tripod Projection Screen
    • MANUFACTURERS PART NUMBER570S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.242.217:24