Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Wide Format Wall Mount Projection Screen, 52 x 92, White

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Quartet® Wide Format Wall Mount Projection Screen, 52 x 92, White

Item #: WBB1969424

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $259.95 Save up to 44%
Qty Price
1-2 $158.95 ea.
3-4 $150.95 ea.
5+ $144.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Wide Format Wall Mount Projection Screen, 52 x 92, White

Projection screens ensure that every video and presentation will display with amazing clarity and vivid color. This wide format projection screen from Quartet is great for use in the office. It mounts to the wall. The 16:9 aspect ratio is perfect for projecting slides and other business media. High-definition pictures show up on the screen with impressive quality and sharp brilliance. The matte white screen surface is made of durable vinyl and can be washed with mild soap and water. The screen retracts for safekeeping while not in use.

Product Specifications

    • WIDTH INCHES52
    • DEPTH INCHES100
    • HEIGHT INCHES92
    • COLOR FINISHWhite
    • BRANDQuartet®
    • DESCRIPTIONWide Format Wall Projection Screen
    • MANUFACTURERS PART NUMBER85572
    • WEIGHT LBS28
    • MOUNT TYPEWall
    • FORMAT16 : 9
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!