Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Wall/Ceiling Projection Screen, 84" x 84", High-Res, Matte Surface

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Quartet® Wall/Ceiling Projection Screen, 84" x 84", High-Res, Matte Surface

Item #: WBB980521

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $486.05 Save up to 30%
Price: $ 337.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Quartet® Wall/Ceiling Projection Screen, 84" x 84", High-Res, Matte Surface

Easy-to-install, high-resolution 84" x 84" projection screen enhances impact of important presentations. Matte white surface provides a crisp, precise image. Hangs from wall or ceiling. Reliable screen retraction springs deliver long-term value. Sleek black metal case. 100% Satisfaction Guaranteed.

Product Specifications

    • LENGTH INCHES7-1/4
    • WIDTH INCHES5
    • DEPTH INCHES7-1/4
    • HEIGHT INCHES92-1/4
    • BRANDQuartet®
    • CONSTRUCTIONMatte
    • DESCRIPTIONWall/Ceiling Projection Screen
    • MANUFACTURERS PART NUMBER684S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!