Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Apollo APOAEVD Replacement Bulb for 3M 9550, 9800 Overhead Projectors, 36 Volt
See all 15 items in product family

Apollo APOAEVD Replacement Bulb for 3M 9550, 9800 Overhead Projectors, 36 Volt

Item #: WBB1142048

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $30.95 ea.
2 $26.95 ea.
3+ $25.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Apollo APOAEVD Replacement Bulb for 3M 9550, 9800 Overhead Projectors, 36 Volt

Long life and accurate color 99% pure quartz glass for brightest light. Voltage: 36 V.

Product Specifications

    • BRANDApollo
    • DESCRIPTIONReplacement Bulb for 3M 9550, 9800 Overhead Projectors
    • FOR USE WITH3M 9550 Overhead Projector;3M 9800 Overhead Projector;Apollo® 3400
    • VOLTAGE36 V
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • APPLICATIONProjectors
    • GLOBAL PRODUCT TYPELight Bulbs-Projector Replacement Lamp

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!