Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Apollo V16000M Model 16000 Overhead Projector, 2000 Lumens, 14 1/2 x 15 x 27
See all 5 items in product family

Apollo V16000M Model 16000 Overhead Projector, 2000 Lumens, 14 1/2 x 15 x 27

Item #: WBB1141750

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $214.95
Product Information
Product Q&A
Apollo V16000M Model 16000 Overhead Projector, 2000 Lumens, 14 1/2 x 15 x 27

2000 lumens of brightness provides crystal clear projections in even the lightest rooms. Lightweight and compact design saves space and stores easily. Built-in storage compartments for power cord, projector head, and post for maximum convenience. Fold-down arm keeps your projector safe when not in use. 10" x 10" staging area gives you room to maximize your message. Open singlet projection head ensures easy cleaning. Stage Size (W x H): 10 x 10; Brightness: 2,000 lm; Portable: No.

Product Specifications

    • BRANDApollo
    • DESCRIPTIONModel 16000 Overhead Projector
    • WEIGHT14 lbs
    • DEPTH15"
    • CORD LENGTH15 ft
    • BRIGHTNESS2,000 lm
    • WIDTH14 1/2"
    • GLOBAL PRODUCT TYPEOverhead Projectors
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • REPLACEMENT LAMPAPO-A-EYB
    • COLOR(S)Gray
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • HEIGHT27"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.