Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Apollo V3000M Model 3000 Overhead Projector, 3000 Lumens, 17 7/8 x 16 x 27
See all 12 items in product family

Apollo V3000M Model 3000 Overhead Projector, 3000 Lumens, 17 7/8 x 16 x 27

Item #: WBB1142474

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $305.95
Product Information
Product Q&A
Apollo V3000M Model 3000 Overhead Projector, 3000 Lumens, 17 7/8 x 16 x 27

Designer styling for a look that you'll love. Provides precise, edge-to-edge focusing for razor-sharp images. 3000 lumens of bright, white light is perfect for projecting inkjet-printed, dense-color transparencies. High/low intensity switch controls lamp output according to need for extended lamp life. Fold-down arm allows for fast set-ups and take-downs. Built-in, molded carrying handle ensures easy transport and storage. Stage Size (W x H): 11 1/4 x 11 1/4; Brightness: 3,000 lm; Portable: No.

Product Specifications

    • BRANDApollo
    • DESCRIPTIONModel 3000 Overhead Projector
    • WEIGHT15 lbs
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
    • TOTAL RECYCLED CONTENT PERCENT0%
    • BRIGHTNESS3,000 lm
    • REPLACEMENT LAMPAPO-A-EYB
    • GLOBAL PRODUCT TYPEOverhead Projectors
    • HEIGHT27"
    • DEPTH16"
    • CORD LENGTH15 ft
    • COLOR(S)Light Gray
    • POST-CONSUMER RECYCLED CONTENT PERCENT0%
    • WIDTH17 7/8"

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.