Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Apollo V4000M Ventura 4000 Overhead Projector, 2000 Lumens, 15 x 23 x 8
See all 3 items in product family

Apollo V4000M Ventura 4000 Overhead Projector, 2000 Lumens, 15 x 23 x 8

Item #: WBB1142559

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 581.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Apollo V4000M Ventura 4000 Overhead Projector, 2000 Lumens, 15 x 23 x 8

Cutting edge, contemporary design delivers the Big Picture with style. 2000 lumens of brightness is ideal for bright presentations, even in lighted rooms. Reflective anti-glare projection format ensures ultra portability. Protective hard-shell cover with molded handle keeps your projector safe and secure. Three element vari-focal lens delivers sharper focus and picture clarity. Lamp changer with two lamps prevent delays. Stage Size (W x H): 11 1/4 x 11 1/4; Brightness: 2,000 lm; Portable: Yes.

Product Specifications

    • BRANDApollo
    • DESCRIPTIONVentura 4000 Overhead Projector
    • WEIGHT8 lbs
    • REPLACEMENT LAMPAPO-A-EYB
    • GLOBAL PRODUCT TYPEOverhead Projectors
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • BRIGHTNESS2,000 lm
    • COLOR(S)Gray
    • HEIGHT8"
    • DEPTH23"
    • CORD LENGTH15 ft
    • WIDTH15"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!