Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Apollo VA-EYB-6 Replacement Bulb for Bell & Howell/Eiki/Apollo/Da-lite/Buhl/Dukane Products, 82V
See all 15 items in product family

Apollo VA-EYB-6 Replacement Bulb for Bell & Howell/Eiki/Apollo/Da-lite/Buhl/Dukane Products, 82V

Item #: WBB1141619

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $19.00 ea.
2 $16.00 ea.
3+ $14.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Apollo VA-EYB-6 Replacement Bulb for Bell & Howell/Eiki/Apollo/Da-lite/Buhl/Dukane Products, 82V

Long life and accurate color 99% pure quartz glass for brightest light. Voltage: 82 V. For Use With: 3M 4405;Apollo® Al-1000B, 3000, 3002;Apollo® Horizon Educational; Buhl; Da-Lite; Dukane EP1800;For Bell & Howell/Eiki; Ventura 4000.

Product Specifications

    • BRANDApollo
    • DESCRIPTIONReplacement Bulb for Bell & Howell/Eiki/Apollo/Da-lite/Buhl/Dukane Products
    • VOLTAGE82 V
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • APPLICATIONProjectors
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • GLOBAL PRODUCT TYPELight Bulbs-Projector Replacement Lamp
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!