Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 11 items in product family

Epson V11H428320 PowerLite 1261W Multimedia Projector, 2800 Lumens, 1280 x 800 Pixels, 1.2x Zoom

Item #: WBB1141617

Sold By: globalindustrial.com

Out of stock, expected on or around 11/01/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $860.00
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Epson V11H428320 PowerLite 1261W Multimedia Projector, 2800 Lumens, 1280 x 800 Pixels, 1.2x Zoom

Featuring WXGA resolution, this multimedia projector is ideal for use with widescreen computers and for projecting high-definition content. Innovative 3LCD technology delivers rich, true-to-life color and reliable performance. High light output makes your presentations look bright and detailed. Horizontal image correction with easy-slide control technology enables you to project a rectangular image from almost any angle, and then quickly make any necessary adjustments. Energy-efficient E-TORL® lamp provides more lumens per watt and lasts longer. PC-free slideshow function lets you display JPEG files via a USB thumb drivewithout turning on your computer. Brightness: 2800 lm; Technology: 3LCD; Zoom: 1.2X. Controls: Remote Control: Aspect, Auto, A/V Mute, Color Mode, Display, E-Zoom, Freeze, HDMI, Help, ID, Menu, Mouse Functions, Page Up/Down, Power, Slideshow, Source Search Selection, Volume, USB. Video Input: 15-pin D-sub Component Video; Mini DIN S-Video; RCA Composite Video; HDMI.

Product Specifications

  • BRANDEpson
  • DESCRIPTION1261W Multimedia Projector
  • MODELPowerLite® 1261W
  • SPEAKERS1W Monaural
  • WEIGHT5.1 lbs
  • TOTAL RECYCLED CONTENT PERCENT0%
  • COMPLIANCE STANDARDSCSA; FCC Part 15 Class B; ICES-003 Class B; UL Listed
  • ASPECT RATIO1/0/1900 16:10
  • BRIGHTNESS2,800 lm
  • AUDIO INPUTRCA (L,R)
  • ZOOM RATIO0.000708333
  • AUDIO OUTPUT1W Monaural
  • FOCAL RATIO1.58 to 1.72
  • CONTRAST RATIO3,000:1
  • FOCAL LENGTH RANGE16.9 mm
  • ZOOM1.2X
  • KEYSTONE CORRECTIONAutomatic: +/- 30° Vertical; Manual: +/- 30° Horizontal
  • ZOOM TYPEManual
  • THROW RATIO1.56 to 1.87 (4:3); 1.30 to 1.56 (16:9); 1.30 to 1.56 (16:10)
  • LAMP LIFE4000 Hours (Normal Mode); 5000 Hours (ECO Mode)
  • LAMP TYPE200W UHE
  • DISPLAY MODESSXGA+; SXGA1; SXGA2; SXGA3; UXGA; VGA; WSXGA+; WXGA+; XGA
  • TECHNOLOGY3LCD
  • CEILING MOUNTABLEYes, Hardware Not Included
  • RESOLUTION (NATIVE)1280 x 800 Pixels
  • COLOR(S)Black
  • VIDEO OUTPUT15-Pin D-sub; Mini DIN
  • FOCAL LENGTH RANGE [MAX]20.28 mm
  • REPLACEMENT LAMPV13H010L67
  • VIDEO INPUT SIGNALSNTSC; NTSC4.43; M-PAL; N-PAL; PAL; PAL60; SECAM
  • DEPTH13 3/10"
  • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • GLOBAL PRODUCT TYPEMultimedia Projectors
  • CONNECTOR/PORT/INTERFACEUSB Type A; USB Type B
  • HEIGHT6 1/10"
  • WIDTH14 2/5"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.