Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Equipment


(558 Items)
Sub Category
Projectors & Accessories (15)
Remove
Overhead Projector, Closed Head, 2200 Lumens
Remove

      Items
Overhead Projector, Closed Head, 2200 Lumens Overhead Projector, Closed Head, 2200 Lumens


Overhead Projector, Closed Head, 2200 Lumens
Overhead Projector, Closed Head, 2200 Lumens
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB431368
Price: $240.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The Buhl 9014ED is the educators'' choice for general classroom use. This overhead projector is constructed of high-impact molded plastic and uses a split-case design for easy maintenance access and durability.

Product Features:

  • Dust free closed head design with single lens
  • Balanced optical system (14"focal length) provides superior edge to edge resolution
  • Rack and Pinion focusing
  • 10"x 10"stage provision for optional roll attachment, side to side or front to back
  • 3 wire AC cord safety interlock switch- UL/CSA approved
  • Uses 360 watt EYB which provides 2200 Ansi Lumens and 75 hours of lamp life
  • 3 Years Parts and Labor.
Product Specifications
COLOR FINISH Clear
BRAND Buhl Industries
CONSTRUCTION Plastic & Electronics
MANUFACTURERS PART NUMBER 9014ED
TYPE Closed Head
LIMITED WARRANTY 1 Year
LUMENS 2200


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Opaque Projector 1440 Watts

Opaque Projector 1440 Watts

From $2,233.00
select
Qty: Add to Cart
50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen

50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen

From $176.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)