Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Quartet® ideaShare2™ Board, 4' x 4', Interactive Whiteboard, DuraMax® Porcelain

Item #: WBB980509

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,467.95 Save: up to 7%
Price: $3,222.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Quartet® ideaShare2™ Board, 4' x 4', Interactive Whiteboard, DuraMax® Porcelain

Versatile ideaShare2™ delivers more functionality than expected; it is 4 boards in 1. Use as a Collaborative Whiteboard, Interactive Whiteboard, Copy Board and Porcelain Magnetic Whiteboard to improve communication and productivity in every office.

Product Specifications

  • LENGTH INCHES3-1/2
  • WIDTH INCHES51-3/4
  • DEPTH INCHES3-1/2
  • HEIGHT INCHES55-3/4
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • BRANDQuartet®
  • CONSTRUCTIONDuraMax®Porcelain/Aluminum
  • DESCRIPTIONideaShare2™ Interactive Whiteboard
  • MANUFACTURERS PART NUMBER85286
  • STYLEInteractive
  • MOUNT TYPEPass-through or Z-bracket
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.