Previous

Item in product family

Next

Item in product family
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
Cleverboard™ Interactive Smart Board - 77" Diagonal
See all 13 items in product family

Cleverboard™ Interactive Smart Board - 77" Diagonal

Item #: WBB461086

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,194.00
Product Information
Customer Review
Product Q&A
Accessories
Save over $150. Limited Time Promotion.
Our Price reflects special discounted price. Offer ends while supplies last.


Cleverboard™ - is an award winning Interactive Smart Board utilizing the latest digital technology to create an informative and entertaining way to deliver educational content in the classroom. When connected to a computer and a data projector, the Cleverboard™ becomes a large interactive projection screen making lesson comes alive in a multimedia presentation. Simply touch the Cleverboard™ with the multimedia pen and run all computer functions such as opening files or accessing the internet from the front of the class. Write or draw over projected images, annotate in color, highlight, cut and paste images and capture it all for future use or electronic distribution. It's an easy to use integrated solution combining state of the art hardware and leading edge software creating a powerful teaching tool. And, it is easy to learn and use. .

Features:

  • 14 predefined softkeys.
  • Flexible electronics featuring both onboard USB and RS232 connectivity.
  • Digital electromagnetic technology.
  • Accurate and precise, the pen-tip is small so picking points is easier than with a larger pen or your finger.
  • Free site licensed software, digital electromagnetic technology.
  • System Requirements - Windows XP, Vista and Windows 7.
  • Active Viewing Area - 63.3" X 45.6" (160.8 cm X 115.8 cm), 77" (195.6 cm) Diagonal; 36 lb (16.3 kg).


Watch Video Below


Product Specifications

    • WIDTH INCHES66-1/4
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES48-1/2
    • COLOR FINISHWhite
    • BRANDNumonics
    • CONSTRUCTIONHigh Pressure Laminate Top
    • DESCRIPTIONCleverboard™ Interactive Whiteboard
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBER783256
    • STYLEInteractive
    • TYPEInteractive Whiteboard
    • LIMITED WARRANTY1 Year