Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision Interactive Multi-touch Smart Board, 51-3/16"W x 39-7/32"H

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

MasterVision Interactive Multi-touch Smart Board, 51-3/16"W x 39-7/32"H

Item #: WBB1141374

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,969.00 Save up to 8%
Price: $1,815.00
Product Information
Customer Review
Product Q&A
Accessories
MasterVision Interactive Multi-touch Smart Board, 51-3/16"W x 39-7/32"H

The new MasterVision® interactive white board from Bi-silque combines a giant touch pad, a dry erase board and a projection display screen all in one. This new state-of-the-art technology allows for group brainstorming, idea sharing and collaboration without clustering around a small monitor. It mounts to the wall like a regular dry erase board and replaces any projection screens. The board is compatible with all computer software programs and can display any files from any PC, Mac or Linux operating system. Documents can be saved to a computer hard drive, the white board's built-in 2GB memory, or both. Users can edit content, share files, send and receive emails, or view web pages in a conference setting. The Interactive Smart Board allows people, for example to run PowerPoint presentations and email them to all parties. Materials can be reviewed and edited for entire departments to see and share.

Features:

  • Magnetic dry-erase surface allows to you post notes or charts as you work
  • LED technology offers low power consumption and accurate response times
  • Plug and play technology, no software needed
  • No special writing equipment needed -you can write with your finger
  • Use Skype, search the web, any tasks you can perform on your computer can now be displayed and manipulated on the board
  • 2 GB of memory built into the board - Store files for immediate use
  • Ready for use with any computer, Windows®, Mac®, Linux®
  • Optional Interactive Smart Board software for 5 users also included
  • Comes with cable and all wall mounting hardware
  • Lifetime surface warranty


Product Specifications

    • WIDTH INCHES51-3/16
    • DEPTH INCHES1-21/32
    • HEIGHT INCHES39-7/32
    • COLOR FINISHWhite
    • BRANDMasterVision
    • ASSEMBLYAssembled
    • DESCRIPTIONInteractive Multi-touch Dry Erase Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERBI1691802
    • STYLEInteractive
    • TYPEInteractive Whiteboard
    • LIMITED WARRANTYLimited Lifetime surface warranty / 5 year mechanical warranty
    • MOUNT TYPEHardware included
    • MAGNETICYes
    • PACKAGE QUANTITY1
    • SURFACE MATERIALPorcelain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:60