Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Balt® Interactive Whiteboard, 67-1/2"x1-1/4"x48", Silver

Item #: WBB1345503

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,336.00 Save: up to 24%
Price: $1,778.00
Product Information
Product Q&A
Accessories
Balt® Interactive Whiteboard, 67-1/2"x1-1/4"x48", Silver

Interactive whiteboard combines the utility of a porcelain surface with the power of a computer and digital projector for a full interactive experience with vivid images, video and audio. Mouse and keyboard emulation allows you to control the computer almost exclusively from the board. True multiuser support requires no separate, multiuser-mode setting to instantly make your lecture more interactive. Unique LED Touch technology is intuitive and easy to use. Write, draw and move objects with just your finger. Porcelain steel can be written on with dry-erase, semi-permanent, water-soluble, or permanent markers, pens or crayons without damaging the surface. Use a dry cloth, eraser, or cleaner to easily remove writing. Whiteboard also features 12800 x 9600 resolution, USB 2.0 computer interface and 500MB hard drive space. Optional, USB wireless, PC adapter enables wireless interaction and is sold separately. OneBoard Interactive Whiteboard is TAA compliant and Greenguard certified.

Product Specifications

  • WIDTH INCHES67-1/2
  • DEPTH INCHES1-1/4
  • HEIGHT INCHES48
  • COLOR FINISHSilver
  • ASSEMBLYUnassembled
  • BRANDBalt®
  • DESCRIPTIONOneBoard Interactive Whiteboard - Porcelain Steel
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONPorcelain
  • MANUFACTURERS PART NUMBER9037GC
  • STYLEInteractive
  • SURFACE MATERIALPorcelain
  • MAGNETICNo
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.