Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PLUS 858060002386 M-18W Electronic Copyboard, 78w x 40h
See all 6 items in product family

PLUS 858060002386 M-18W Electronic Copyboard, 78w x 40h

Item #: WBB1141696

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,742.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
PLUS 858060002386 M-18W Electronic Copyboard, 78w x 40h

Thinner, lighter and loaded with advanced features including faster scanning time, quieter operation, lower energy consumption and magnet-attachable surface. Simple push-button operation makes it easy to save notes exactly as they have been written; notes can be saved in color using a USB memory stick (sold separately) or directly to your PC or Mac for editing, emailing or inserting into other documents. Notes can also be printed out in either black and white or color (printer sold separately). Front-located USB port for easier access. Simplified control panel and built-in software. Two oversized writing surfaces. Board Width: 78"; Board Height: 40".

Product Specifications

    • WIDTH INCHES78
    • HEIGHT INCHES40
    • COLOR FINISHGray
    • BRANDPLUS
    • DESCRIPTIONElectronic Copyboard
    • MANUFACTURERS PART NUMBER858060002386
    • STYLEInteractive
    • TYPEElectronic Copyboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Can I see the vendor website?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed