Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AT&T CL2909 One-Line Corded Speakerphone

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

AT&T CL2909 One-Line Corded Speakerphone

Item #: WBB1141536

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $38.95 ea.
3-4 $36.95 ea.
5+ $35.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
AT&T CL2909 One-Line Corded Speakerphone

Simple and reliable corded operation eliminates the search for a misplaced cordless handset, while sturdy construction ensures long lasting performance. Clean design makes it an easy fit on any counter or wall. Caller ID/Call Waiting allows you to view the name, number, time and date of incoming calls at a glance, even those on Call Waiting. Clearspeak dial in base speakerphone allow you to speak and listen without holding the handset. This leaves your hands free to do other things and lets more people in on the conversation. The telephone works without AC power. For the Caller ID to function, four AA batteries (not included) are necessary. You can store up to 14 numbers for easy dialing through speed dial. You can keep a caller on the line while doing other things. Lines: 1; Telephone Type: Corded.

Product Specifications

    • BRANDAT&T
    • DESCRIPTIONOne-Line Corded Speakerphone

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Properly described.

Your review: Love the big numbers yet design is compact and does not take up too much space on my desk top. Works as it should and that is the best. Clear voice quality.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed