Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AT&T TL7810 DECT 6.0 Cordless Headset, Black/Silver
See all 26 items in product family

AT&T TL7810 DECT 6.0 Cordless Headset, Black/Silver

Item #: WBB1142278

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $238.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
AT&T TL7810 DECT 6.0 Cordless Headset, Black/Silver

Bring online calls off the screen and into your home phone system with this cordless headset and AT&T® Softphone Call Manager. It merges Microsoft® Lync®, Skype™, VoIP and landline telephone services for flexible, full-access communication on one convenient system. Experience the best in long-range coverage and clarity, provided by the headset's unique antenna design and advances in noise-filtering technology. DECT 6.0 frequency band transmits your voice across multiple channels. This technology provides superior quality of voice and sound, high protection against wiretapping and better range than 2.4 GHz and 5.8 GHz phone systems, while not interfering with wireless routers. The headset's design is lightweight and comfortable. Headset Type: Monaural; Headset Style: Convertible; Earpiece Type: Earbuds. Note: Features will not be available when corded handset is connected and the switch is in the "Yes" position.. For Use With: Syn248™ Corded Deskset Phone System; SynJ SB67138 DECT 6.0 Phone/Answering System; Many AT&T® DECT 6.0 phones; Synapse Phone System.

Product Specifications

    • BRANDAT&T
    • DESCRIPTIONCordless Headset

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.