Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jabra 14201-22 Cisco Electronic Hook Switch Adapter

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Jabra 14201-22 Cisco Electronic Hook Switch Adapter

Item #: WBB1141689

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.00 Save up to 8%
Qty Price
1-2 $39.95 ea.
3-4 $37.95 ea.
5+ $36.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Jabra 14201-22 Cisco Electronic Hook Switch Adapter

Hear ring tones, answer and end calls, adjust the volume or mute a call up to 450 ft. from your desk with this hook switch adapter. Simple plug-and-play solution that converts from the HHC standard used in Cisco phones to the DHSG standard used in Jabra headsets and vice versa. Improve work efficiency and ergonomics throughout the day with wireless freedom. For Use With: Jabra GO™ Series; Jabra PRO™ Series; Cisco Unified IP Phones 7900G Series. For Use With: Jabra GO™ Series; Jabra PRO™ Series; Cisco Unified IP Phones 7900G Series.

Product Specifications

    • BRANDJabra
    • DESCRIPTIONCisco Electronic Hook Switch Adapter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed