Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jabra 1593-823-109 UC Voice 150 Monaural Over-the-Head Corded Headset, Microsoft Certified
See all 19 items in product family

Jabra 1593-823-109 UC Voice 150 Monaural Over-the-Head Corded Headset, Microsoft Certified

Item #: WBB1141867

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $33.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Jabra 1593-823-109 UC Voice 150 Monaural Over-the-Head Corded Headset, Microsoft Certified

UC Voice™ 150 headsets are designed specifically for Unified Communication environments. They are perfect for light use in both small and large office environments. Their lightweight designs ensure maximum comfort all day long. The headsets feature superior sound clarity for softphone calls, conference calls, live presentations and other multimedia applications. The noise-canceling microphone ensures that the recipient cannot hear background noise from the speaker's surroundings, making them ideal for noisy environments. Headset Type: Monaural; Headset Style: Over The Head; Earpiece Type: Ear Cushion. Headset Features: Software Upgradable; Wideband Audio; Peakstop™ Protection; Call Control; Flexible Boom.

Product Specifications

    • BRANDJabra
    • DESCRIPTIONMonaural Over-the-Head Corded Headset

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed