Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jabra 5599-823-109 UC Voice 550 Binaural Over-the-Head Corded Headset, Microsoft Certified

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Jabra 5599-823-109 UC Voice 550 Binaural Over-the-Head Corded Headset, Microsoft Certified

Item #: WBB1141896

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.00 Save up to 6%
Qty Price
1-2 $71.95 ea.
3-4 $67.95 ea.
5+ $64.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Jabra 5599-823-109 UC Voice 550 Binaural Over-the-Head Corded Headset, Microsoft Certified

UC Voice™ 550 corded headsets are designed specifically for softphone (like Skype™) and Unified Communications platforms. The headsets are made for desk-centric professionals who occasionally work from different locations and need to take the headset with them. They feature superior sound clarity for softphone calls, conference calls, live presentations and other multimedia applications. A noise-canceling microphone ensures that the recipient cannot hear background noise from speakers surrounding, making them ideal for noisy environments. Headset Type: Binaural; Headset Style: Over The Head; Earpiece Type: Ear Cushion. Headset Features: Software Upgradable; Wideband Audio; Peakstop™ Protection; Call Control; Flexible Boom.

Product Specifications

    • BRANDJabra
    • DESCRIPTIONBinaural Over-the-Head Corded Headset

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed