Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jabra 6640-906-105 Motion UC Monaural Behind-the-Ear Bluetooth Headset

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Jabra 6640-906-105 Motion UC Monaural Behind-the-Ear Bluetooth Headset

Item #: WBB1142303

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $219.99 Save up to 24%
Qty Price
1-2 $183.95 ea.
3-4 $173.95 ea.
5+ $166.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Jabra 6640-906-105 Motion UC Monaural Behind-the-Ear Bluetooth Headset

The ultimate headset for Unified Communications, featuring the latest intelligent technology that allows you to communicate easily, both in the office and on the go. Built-in motion sensors react to your movements and different sound environments, enabling intuitive call control, unsurpassed battery performance and superior audio quality. The travel and charging kit gives you the maximum convenience and makes Jabra Motion UC the perfect choice for both business and private life. Headset Type: Monaural; Headset Style: Behind The Ear; Earpiece Type: Ear Gel. Headset Features: Touch Volume; Rotatable Speaker for Left/Right Ear and Height; Answer/End Call Button; Busy Light Indicator; Microphone Mute Button; Flip Boom Arm to Connect/Disconnect and Answer/End Call; USB adapter. Maximum Wireless Range: 300 ft (Class 1 Bluetooth® Devices); 33 ft (Class 2 Bluetooth® Devices).

Product Specifications

    • BRANDJabra
    • DESCRIPTIONMonaural Behind-the-Ear Bluetooth Headse

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed