Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RCA IP160S Six-Line DECT Cordless VoIP Phone and Service
See all 19 items in product family

RCA IP160S Six-Line DECT Cordless VoIP Phone and Service

Item #: WBB1141633

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $46.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
RCA IP160S Six-Line DECT Cordless VoIP Phone and Service

Receive consecutive incoming calls on one line with this business class cordless phone's six line appearances. The full duplex speakerphone with HD voice gives you the ultimate in voice clarity and resolution. Its Caller ID memory can store up to 200 names/numbers. As your business requires, you can easily expand by adding up to a total of six cordless handsets. Digital Receptionist (auto attendant) is fully customizable and helps direct your callers quickly and easily to any extension. Dial by name directory will let your customers find you easily by just typing in your name. Call logs will detail reports by user, number called, date & time, duration and call type. Music on hold is fully customizable from multiple selections. The visual phone ringer will flash notifying you of incoming calls. Phone works with the RCA® VoIP Phone Service, which is available for $24.95 per line and provides connectivity through a broadband internet connection with unlimited calling to the U.S. and Canada, offers voice mail messaging that can be accessed through e-mail or your cell phone and gives you the option to keep your existing phone number. Answering System: Available through RCA VoIP Phone Service; Lines: 6; Telephone Type: Cordless.

Product Specifications

    • BRANDRCA®
    • DESCRIPTIONSix-Line DECT Cordless VoIP Phone and Service

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:27