Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Team Bench - 10" Seat with Backrest, 15'L
See all 10 items in product family

Comfort Team Bench - 10" Seat with Backrest, 15'L

Item #: WBB249993

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $491.95 ea.
3+ $467.95 ea.
Product Information
Product Q&A
Accessories
This Comfort Team Bench features a flat aluminum bench seat with contoured backrest bolted to surface mount or permanent mount supports. It is 15' in length. Seat is 2" thick and 10" deep.

This Quick Ship item is stocked at seven distribution centers located at IN, TN, TX, UT, NC, PA & FL for your convenience.

Product Specifications

    • LENGTH INCHES180
    • WIDTH INCHES16
    • HEIGHT INCHES30-1/2
    • COLOR FINISHSilver
    • BRANDAll Star Bleachers
    • CONSTRUCTIONAluminum
    • DESCRIPTIONComfort Bench
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERCSBA15
    • NUMBER OF SEATS10
    • SEAT LENGTH INCHES180
    • SEAT WIDTH INCHES10
    • SEAT HEIGHT INCHES17
    • TYPEAluminum Bench
    • STYLEBacked Bench
    • SEAT BOARD LENGTH FEET15
    • MOUNT TYPESurface
    • LENGTH FEET15
    • ROW QUANTITY1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.