Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
58" Residential Flat Concrete Bench, Polished Gray Limestone Top, Red Quartzite Leg
See all 99 items in product family

58" Residential Flat Concrete Bench, Polished Gray Limestone Top, Red Quartzite Leg

Item #: WBB583582

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $243.95
Product Information
Product Q&A
Accessories
58" Residential Flat Concrete Bench, Polis. Gray Limestone Top, Red Quartzite Leg

Bohlmann offers a complete line of durable, naturally beautiful, pre-cast concrete benches for all your outdoor seating needs. The pre-cast concrete construction makes them easy to clean and virtually maintenance free. This is a backless concrete bench, offering a low, 17-inch profile. The depth is 11 inches, making it suitable for areas where space is at a premium.

Product Specifications

    • LENGTH INCHES58
    • WIDTH INCHES11
    • HEIGHT INCHES17
    • COLOR FINISHGray
    • BRANDBohlmann™
    • CONSTRUCTIONConcrete
    • DESCRIPTION58" Residential Flat Concrete Bench
    • FRAME COLORRed
    • FRAME CONSTRUCTIONConcrete
    • MANUFACTURERS PART NUMBERB-58
    • SEAT LENGTH INCHES58
    • SEAT WIDTH INCHES11
    • SEAT HEIGHT INCHES17
    • TYPEConcrete Bench
    • WEIGHT LBS150
    • STYLEFlat Bench
    • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.