Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
94" Concrete Frame Bench w/ Coated Blue Steel Sitting Surface
See all 99 items in product family

94" Concrete Frame Bench w/ Coated Blue Steel Sitting Surface

Item #: WBB366666

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $515.95

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Accessories
94" Concrete Frame Bench w/ Coated Blue Steel Sitting Surface

This sitting bench features plastic coated steel seating surfaces is supported by steel reinforced concrete ends that add aesthetic value to your property. These low maintenance benches give your landscape the look of permanence only available with concrete elements. Shipped unassembled (power equipment suggested for installation) in components.

Product Specifications

    • LENGTH INCHES94
    • WIDTH INCHES16
    • HEIGHT INCHES16
    • COLOR FINISHBlue
    • BRANDPetersen Mfg
    • CONSTRUCTIONSteel
    • FRAME COLORGray
    • FRAME CONSTRUCTIONConcrete
    • MANUFACTURERS PART NUMBERHMBM 94 gray/blue
    • SEAT LENGTH INCHES94
    • SEAT WIDTH INCHES16
    • SEAT HEIGHT INCHES16
    • TYPEConcrete Bench
    • STYLEFlat Bench
    • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.