Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concrete Park Bench 44" - Tan
See all 21 items in product family

Concrete Park Bench 44" - Tan

Item #: WBB366410

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $505.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Concrete Park Bench 44" - Tan

Reinforced concrete benches offer great value and a look of permanence only available from concrete. Get years of durable service with minimal maintenance all while adding value to your property. Shipped unassembled (power equipment suggested for installation) in components.

Product Specifications

    • LENGTH INCHES44
    • WIDTH INCHES23
    • HEIGHT INCHES33
    • COLOR FINISHTan
    • BRANDPetersen Mfg
    • CONSTRUCTIONConcrete
    • FRAME COLORTan
    • FRAME CONSTRUCTIONConcrete
    • MANUFACTURERS PART NUMBERPB-44 tan
    • SEAT LENGTH INCHES44
    • SEAT WIDTH INCHES12
    • SEAT HEIGHT INCHES18
    • TYPEConcrete Bench
    • STYLEBacked Bench
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!