Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concrete Park Backless Bench - 58" - Gray
See all 13 items in product family

Concrete Park Backless Bench - 58" - Gray

Item #: WBB366487

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $360.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Concrete Park Backless Bench - 58" - Gray

Reinforced concrete sitting benches are attractive and offer years of durable service with minimal maintenance. Legs and seats are all constructed from reinforced concrete making these tables the ideal solution for outdoor use. Give your landscape a look of permanence only available with concrete elements and add aesthetic value to your property. Shipped unassembled (power equipment suggested for installation) in components.

Product Specifications

    • LENGTH INCHES58
    • WIDTH INCHES12
    • HEIGHT INCHES18-1/2
    • COLOR FINISHGray
    • BRANDPetersen Mfg
    • CONSTRUCTIONConcrete
    • FRAME COLORGray
    • FRAME CONSTRUCTIONConcrete
    • MANUFACTURERS PART NUMBERTB-58 gray
    • SEAT LENGTH INCHES58
    • SEAT WIDTH INCHES12
    • SEAT HEIGHT INCHES18-1/2
    • TYPEConcrete Bench
    • STYLEFlat Bench
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!