Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3' Kid's Size Red Polyethylene Park Bench
See all 198 items in product family

3' Kid's Size Red Polyethylene Park Bench

Item #: WBB495867

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $225.95
Product Information
Product Q&A
Accessories
3' Kid's Size Red Polyethylene Park Bench

The 257 Kids Size Bench comes standard with durable red polythylene planks and a green powder coated frame. Seats and backs are 9" x 36" with 1-1/16" O.D. framework. Bench is portable and comes with Red Planks.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES20
  • HEIGHT INCHES25
  • COLOR FINISHRed
  • BRANDUltraplay®
  • CONSTRUCTIONPlastic
  • DESCRIPTIONKid's Polyethylene Park Bench
  • FRAME COLORGreen
  • FRAME CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERP257
  • SEAT LENGTH INCHES36
  • SEAT WIDTH INCHES9
  • SEAT HEIGHT INCHES12
  • TYPEPlastic Bench
  • STYLEBacked Bench
  • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.