Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6' Modern Bench in Recycled Plastic Lumber

Rollover image to zoom in

Click image to enlarge

See all 238 items in product family

6' Modern Bench in Recycled Plastic Lumber

Item #: WB250835

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $593.00 ea.
3+ $561.00 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
RECYCLED PLASTIC LUMBER BENCHES
Modern Bench without Back
Recycled plastic lumber benches provide maintenance-free solutions for outdoor benches. Great for parks, picnic areas, university campuses and more. Framing is made of nylon. Wood is made out of recycled plastic that resists weather, decomposition and insects. Base plates allow floor anchoring for permanent installation. Benches measure 6'L overall.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES17-1/2
    • HEIGHT INCHES16-1/4
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTION6' Modern Bench
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • MANUFACTURERS PART NUMBERPLM6-BE
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES17-1/2
    • SEAT HEIGHT INCHES16-1/4
    • TYPERecycled Plastic Bench
    • STYLEFlat Bench
    • MOUNT TYPESurface
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.