Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 222 items in product family

Heritage Backless Bench, Recycled Plastic, 5 ft, Black Frame, Cedar

Item #: WBB264127

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $465.00 Save up to 8%
qty Price
1-2 $439.95 ea.
3+ $429.95 ea.
Add to list
Product Information
Product Q&A
Accessories
Heritage Backless Bench, Recycled Plastic, 5 ft, Cedar

Made with five 2" x 4" Resinwood slats and powder-coated, heavy duty cast aluminum frames. The under structure is heavily braced with length and width supports. Powder coated cast aluminum frames finished in green or black. Heavy duty zinc coated hardware standard. Bench frame includes hole for surface mount.

Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES21
  • HEIGHT INCHES17
  • COLOR FINISHCedar
  • ASSEMBLYUnassembled
  • BRANDJayhawk Plastics
  • CONSTRUCTIONRecycled Plastic
  • DESCRIPTIONHeritage Bench
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONCast Aluminum / Steel
  • MANUFACTURERS PART NUMBERPB 5CEDBFHERBAC
  • SEAT LENGTH INCHES60
  • SEAT WIDTH INCHES21
  • SEAT HEIGHT INCHES17
  • SEAT THICKNESS INCHES2
  • WEIGHT LBS80
  • CAPACITY LBS1000
  • STYLEFlat Bench
  • NUMBER OF BASES2
  • MOUNT TYPESurface
  • Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.