Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Starburst Design

Jayhawk Recycled Plastic 4 Ft. Gateway Bench, Cedar

Rollover image to zoom in

Click image to enlarge

See all 238 items in product family

Jayhawk Recycled Plastic 4 Ft. Gateway Bench, Cedar

Item #: WBB770195

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $445.00 Save up to 7%
Qty Price
1-2 $423.95 ea.
3+ $414.95 ea.
Product Information
Product Q&A
Accessories
Jayhawk Recycled Plastic 4 Ft. Gateway Bench, Cedar

This Frog Furnishings bench by Jayhawk Plastics is available in 4' or 6' lengths. It is made with 2"x 6" sized recycled plastic slats. This modern bench comes with or without an engraved design on the front of the bench. Available in cedar. No assembly required.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES13-1/2
  • HEIGHT INCHES17
  • COLOR FINISHCedar
  • ASSEMBLYAssembled
  • BRANDFrog Furnishings
  • CONSTRUCTIONRecycled Plastic
  • DESCRIPTIONGateway Bench
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONRecycled Plastic
  • MANUFACTURERS PART NUMBERPB 4CEDGAT
  • SEAT LENGTH INCHES48
  • SEAT WIDTH INCHES13-1/2
  • SEAT HEIGHT INCHES17
  • SEAT THICKNESS INCHES5-1/2
  • TYPERecycled Plastic Bench
  • WEIGHT LBS125
  • STYLEFlat Bench
  • LIMITED WARRANTY3 Years
  • APPROVALLEED Certified Materials
  • MOUNT TYPESurface

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.