Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 163 items in product family

Lifetime® Glider Bench

Item #: WB277631

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $299.99 Save up to 43%
qty Price
1-2 $174.95 ea.
3+ $170.95 ea.

Frequently Purchased Together

Add to list
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifetime® Glider Bench

Enjoy the simple things in life with garden furniture from Lifetime. The Glider Bench is the ideal garden bench for enjoying the backyard scenery you have worked so hard to create. Because of the lightweight design, the Glider Bench is easily moved around the yard - wherever the afternoon takes you. With a 48 in. frame and a comfortable 44 in. wide seat, the Glider Bench provides the perfect accommodations for relaxing with a tall glass of lemonade. With a rust-resistant powder-coated steel frame and UV-protected high-density polyethylene (HDPE) plastic surface, this patio glider bench will be a comfortable attraction in your yard or garden for many many years. Full assembly required.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES28
  • HEIGHT INCHES34
  • COLOR FINISHPutty
  • BRANDLifetime®
  • CONSTRUCTIONPolystyrene
  • DESCRIPTIONGlider Bench
  • FRAME COLORBronze
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER2871
  • PACKAGE QUANTITY1
  • SEAT LENGTH INCHES44
  • SEAT WIDTH INCHES28
  • SEAT HEIGHT INCHES15-1/2
  • WEIGHT LBS51
  • CAPACITY LBS550 lbs.
  • STYLEBacked Bench with Arms
  • LIMITED WARRANTY2 Years
  • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.