Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Benches & Picnic Tables


(2,333 Items)
Sub Category
Benches - Plastic/Recycled Plastic (711)
Remove
Petrie Bench, Recycled Plastic, 4 ft, White
Remove

      Items
Petrie Bench, Recycled Plastic, 4 ft, White Petrie Bench, Recycled Plastic, 4 ft, White


Petrie Bench, Recycled Plastic, 4 ft, White
Petrie Bench, Recycled Plastic, 4 ft, White
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB264016
List Price $330.00    Save up to 8%
Quantity Discount
QTY Price
1-2 $311.95 ea.
3+ $304.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Petrie Bench, Recycled Plastic, 4 ft, White

Made with four 2" x 6" Resinwood slats and black recycled plastic bases. Heavy duty zinc coated hardware standard.

  Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Product Specifications
LENGTH INCHES 48
WIDTH INCHES 22-1/4
HEIGHT INCHES 29-5/8
COLOR FINISH White
ASSEMBLY Unassembled
BRAND Jayhawk Plastics
CONSTRUCTION Recycled Plastic
DESCRIPTION Petrie Bench
FRAME COLOR Black
FRAME CONSTRUCTION Recycled Plastic
SEAT LENGTH INCHES 48
SEAT WIDTH INCHES 37561
SEAT HEIGHT INCHES 15
SEAT THICKNESS INCHES 2
TYPE Backed Bench
WEIGHT LBS 90
CAPACITY LBS 800
STYLE Petrie
NUMBER OF BASES 2
MOUNT TYPE Surface / In Ground


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Heritage Bench, Recycled Plastic, 8 ft, Black Frame, Cedar

Heritage Bench, Recycled Plastic, 8 ft, Black Frame, Cedar

From $777.00
More Info
Add to Cart
4'L Park Bench With Backrest - Green

4'L Park Bench With Backrest - Green

From $159.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)