Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Benches & Picnic Tables


(2,333 Items)
Sub Category
Benches - Plastic/Recycled Plastic (711)
Remove
Polly Products Landmark 6 Ft. Backed Bench, Brown Bench/Brown Frame
Remove

      Items
Polly Products Landmark 6 Ft. Backed Bench, Brown Bench/Brown Frame Polly Products Landmark 6 Ft. Backed Bench, Brown Bench/Brown Frame


Polly Products Landmark 6 Ft. Backed Bench, Brown Bench/Brown Frame
Polly Products Landmark 6 Ft. Backed Bench, Brown Bench/Brown Frame
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB704170
List Price $368.00    Save up to 5%
Quantity Discount
QTY Price
1-2 $365.95 ea.
3+ $349.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Polly Products Landmark 6 Ft. Backed Bench, Brown Bench/Brown Frame

A Landmark backed bench is the epitome of function and form. The bold look of this bench manufactured from recycled plastic has classic styling. Long life100% recycled plastic construction is maintenance free. Made in the USA.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 26-1/8
HEIGHT INCHES 33-3/8
COLOR FINISH Brown
ASSEMBLY Unassembled
BRAND Polly Products
CONSTRUCTION Recycled Plastic
DESCRIPTION Landmark 6 Ft. Backed Bench
FRAME COLOR Brown
FRAME CONSTRUCTION Recycled Plastic, Steel
MANUFACTURERS PART NUMBER ASM-LB6B-02-BN/BN
SEAT LENGTH INCHES 72
SEAT WIDTH INCHES 17
SEAT HEIGHT INCHES 17-1/2
TYPE Backed Bench
WEIGHT LBS 142
CAPACITY LBS 1000
STYLE Landmark
LIMITED WARRANTY 15 Years
MOUNT TYPE Surface


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Polly Products Deluxe 6' Picnic Table, Cedar Top & Bench/Black Frame

Polly Products Deluxe 6' Picnic Table, Cedar Top & Bench/Black Frame

From $813.00
select
Qty: Add to Cart
Polly Products Large Message Center - 2 Sided/2 Posts, Green

Polly Products Large Message Center - 2 Sided/2 Posts, Green

From $841.00
select
Qty: Add to Cart
Polly Products Elite 8 Ft. Flat Bench, Cedar Bench/Green Frame

Polly Products Elite 8 Ft. Flat Bench, Cedar Bench/Green Frame

From $405.95
select
Qty: Add to Cart
Polly Products Cambridge 6 Ft. Backed Bench, Green Bench/Black Frame

Polly Products Cambridge 6 Ft. Backed Bench, Green Bench/Black Frame

From $489.95
select
Qty: Add to Cart
Polly Products Monarque 6 Ft. Backed Bench, Cedar Bench/Black Frame

Polly Products Monarque 6 Ft. Backed Bench, Cedar Bench/Black Frame

From $356.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)