Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Park Classic 8 Ft. Backed Bench with Arms, Green Bench/Green Frame

Rollover image to zoom in

Click image to enlarge

See all 179 items in product family

Polly Products Park Classic 8 Ft. Backed Bench with Arms, Green Bench/Green Frame

Item #: WBB703970

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $563.95 ea.
3+ $539.95 ea.
Product Information
Product Q&A
Accessories
Polly Products Park Classic 8 Ft. Backed Bench with Arms, Green Bench/Green Frame

Park Classic backed benches are ideal seating for any location. The benches provide a welcome relief to walkers who need a break. Manufactured from 100% recycled plastic, these benches are maintenance free. Eco-friendly and made in America.

Additional frame and seat colors available. Please call for details.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES28-3/8
    • HEIGHT INCHES33-7/8
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONPark Classic Bench
    • FRAME COLORGreen
    • FRAME CONSTRUCTIONRecycled Plastic, Steel
    • MANUFACTURERS PART NUMBERASM-PC8BA-01-GN/GN
    • SEAT LENGTH INCHES96
    • SEAT WIDTH INCHES14-3/4
    • SEAT HEIGHT INCHES17-3/8
    • TYPERecycled Plastic Bench
    • WEIGHT LBS178
    • CAPACITY LBS1000
    • STYLEBacked Bench with Arms
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.