Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trailside Bench, Recycled Plastic, 4 ft, Green
See all 238 items in product family

Trailside Bench, Recycled Plastic, 4 ft, Green

Item #: WBB264202

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $370.00 Save up to 7%
Qty Price
1-2 $351.95 ea.
3+ $343.95 ea.
Product Information
Product Q&A
Accessories
Trailside Bench, Recycled Plastic, 4 ft, Green

Made with four 4" x 4" Resinwood slats and heavy duty, powder coated structural steel frames. Heavy duty, zinc coated hardware standard. Stainless available. Bench frame includes hole for surface mount.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES15
  • HEIGHT INCHES17-3/4
  • COLOR FINISHGreen
  • ASSEMBLYUnassembled
  • BRANDJayhawk Plastics
  • CONSTRUCTIONRecycled Plastic
  • DESCRIPTIONTrailside Bench
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERPB 4GRETRA
  • SEAT LENGTH INCHES48
  • SEAT WIDTH INCHES15
  • SEAT HEIGHT INCHES17-3/4
  • SEAT THICKNESS INCHES4
  • TYPERecycled Plastic Bench
  • WEIGHT LBS100
  • CAPACITY LBS800
  • STYLEFlat Bench
  • NUMBER OF BASES2
  • MOUNT TYPESurface
  • Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.