Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heritage Bench, Recycled Plastic, 5 ft, Black Frame, Green
See all 129 items in product family

Heritage Bench, Recycled Plastic, 5 ft, Black Frame, Green

Item #: WBB264154

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $705.00 Save up to 5%
Qty Price
1-2 $683.00 ea.
3+ $669.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Heritage Bench, Recycled Plastic, 5 ft, Black Frame, Green

Made with nine 2" x 4" Resinwood slats and powder-coated, heavy duty cast aluminum frames. The under structure is braced with length and width supports. Heavy duty zinc coated hardware standard. Bench frame includes hole for surface mount.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES22
    • HEIGHT INCHES30
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDJayhawk Plastics
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONHeritage Bench
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONCast Aluminum / Steel
    • MANUFACTURERS PART NUMBERPB 5GREBFHER
    • SEAT LENGTH INCHES60
    • SEAT WIDTH INCHES19
    • SEAT HEIGHT INCHES15
    • SEAT THICKNESS INCHES2
    • TYPE100 Percent Recycled Bench
    • WEIGHT LBS120
    • CAPACITY LBS1000
    • STYLEBacked Bench with Arms
    • NUMBER OF BASES2
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed