Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Landmark 4 Ft. Backed Bench, Cedar Bench/Black Frame

Rollover image to zoom in

Click image to enlarge

See all 177 items in product family

Polly Products Landmark 4 Ft. Backed Bench, Cedar Bench/Black Frame

Item #: WBB703973

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $306.11 Save up to 5%
Price: $ 291.00
Product Information
Customer Review
Product Q&A
Accessories
Polly Products Landmark 4 Ft. Backed Bench, Cedar Bench/Black Frame

Need a bench to take those boots off or just sit & relax. The Landmark series of benches are ideal for a small footprint. 100% recycled plastic and maintenance free. Made in America.

Additional frame and seat colors available. Please call for details.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES26-1/8
    • HEIGHT INCHES33-3/8
    • COLOR FINISHCedar
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONLandmark Bench
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONRecycled Plastic, Steel
    • MANUFACTURERS PART NUMBERASM-LB4B-02-BK/CD
    • SEAT LENGTH INCHES48
    • SEAT WIDTH INCHES17
    • SEAT HEIGHT INCHES17-1/2
    • TYPE100 Percent Recycled Bench
    • WEIGHT LBS94
    • CAPACITY LBS1000
    • STYLEBacked Bench
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!