Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3' Preschool Bench with Back - Expanded Metal, Black
See all 58 items in product family

3' Preschool Bench with Back - Expanded Metal, Black

Item #: WBB495916

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $367.95 ea.
3+ $342.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
3' Preschool Bench with Back - Diamond, Black

The 3' Preschool Bench with Back has rounded corners with 12" high seating. The frame is 1-5/8" OD all MIG welded with a 1-1/16" OD brace. All planking is black, diamond expanded metal with a black powder coated frame. This bench is portable and comes with all stainless steel hardware.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES20
    • HEIGHT INCHES25
    • COLOR FINISHBlack
    • BRANDUltraplay®
    • CONSTRUCTIONSteel
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER940PPS-V3BK
    • SEAT LENGTH INCHES36
    • SEAT WIDTH INCHES9
    • SEAT HEIGHT INCHES12
    • TYPEExpanded Metal Bench
    • STYLEBacked Bench
    • MOUNT TYPEPortable

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this bench have a weight limit on it? Thank You

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:24