Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3' Preschool Bench with Back - Expanded Metal, Green
See all 60 items in product family

3' Preschool Bench with Back - Expanded Metal, Green

Item #: WBB495870

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $341.95 ea.
3+ $317.95 ea.
Product Information
Product Q&A
Accessories
3' Preschool Bench with Back - Diamond, Green

The 3' Preschool Bench with Back has rounded corners with 12" high seating. The frame is 1-5/8" OD all MIG welded with a 1-1/16" OD brace. All planking is green, diamond expanded metal with a black powder coated frame. This bench is portable and comes with all stainless steel hardware.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES20
    • HEIGHT INCHES25
    • COLOR FINISHGreen
    • BRANDUltraplay®
    • CONSTRUCTIONSteel
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER940PPS-V3G
    • SEAT LENGTH INCHES36
    • SEAT WIDTH INCHES12
    • SEAT HEIGHT INCHES18
    • TYPEExpanded Metal Bench
    • STYLEBacked Bench
    • MOUNT TYPEPortable

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.