Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4' Lexington Bench, Perforated 48"W x 25"D - Red
See all 90 items in product family

4' Lexington Bench, Perforated 48"W x 25"D - Red

Item #: WBB236991

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 900.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The 4' perforated bench has a cast metal frame. The depth, height and attached seat arms meet ADA accessiblity requirements. Bench can be both portable and/or surface mounted. Perforated Style. Red finish. 48"W x 25"D x 31"H Overall Dimensions.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES25
    • HEIGHT INCHES31
    • COLOR FINISHRed
    • BRANDUltraPlay
    • CONSTRUCTIONSteel
    • FRAME COLORRed
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTR954-P4R
    • PACKAGE QUANTITY1
    • SEAT LENGTH INCHES48.125
    • SEAT WIDTH INCHES18
    • SEAT HEIGHT INCHES18
    • TYPEPerforated Metal Bench
    • STYLEBacked Bench with Arms
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed