Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8' Ring Pattern Bench - Blue
See all 200 items in product family

8' Ring Pattern Bench - Blue

Item #: WBB460921

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,070.95 ea.
3+ $1,009.95 ea.
Product Information
Product Q&A
Accessories
Leisure craft has developed a new ring pattern bench to match our existing SC32 ring receptacle. The ring motif carries through on both fixtures and provides opportunity to match the receptacle to a bench. This bench is available in 4, 6 and 8 foot lengths and will add color to any park or streetscape. 11 gauge steel. Cast iron legs 1-1/2" wide by 1-1/2" thick. Thermoplastic finish. Pre-drilled mounting holes.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES27-7/16
    • HEIGHT INCHES33-1/8
    • COLOR FINISHBlue
    • BRANDLeisure Craft
    • CONSTRUCTIONSteel
    • FRAME COLORBlue
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRFR96BL
    • SEAT LENGTH INCHES94
    • SEAT WIDTH INCHES17-1/2
    • SEAT HEIGHT INCHES16-7/8
    • TYPEDecorative Bench
    • STYLEBacked Bench with Arms
    • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.