Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Benches & Picnic Tables


(2,333 Items)
Sub Category
Benches - Steel (391)
Remove
96" Bench With Backrest Red Perforated Metal Portable Style
Remove

      Items
96" Bench With Backrest Red Perforated Metal Portable Style 96" Bench With Backrest Red Perforated Metal Portable Style


96" Bench With Backrest Red Perforated Metal Portable Style
72 Inch Bench With Backrest Red Perforated Metal Portable Style      
see additional photos
96" Bench With Backrest Red Perforated Metal Portable Style
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WB250664RD
Quantity Discount
QTY Price
1-2 $384.95 ea.
3+ $368.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Metal Mesh Bench
Bench with Backrest - Perforated Metal - Portable

Built to last, easy to transport and highly attractive, these commercial grade picnic tables and benches are constructed of 11 gauge perforated metal with 1/2" holes on staggered centers. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer that's attractive and durable. Sled base legs for easy portability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Corners are rounded for safety. Measures 31"H x 12"D. Easy assembly.

Product Specifications
LENGTH INCHES 96
WIDTH INCHES 21
HEIGHT INCHES 30-1/2
COLOR FINISH Red
ASSEMBLY Unassembled
BACK HEIGHT INCHES 31
BRAND Leisure Craft
CONSTRUCTION Steel
DESCRIPTION Bench with Back
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MODEL 250664RD
SEAT LENGTH INCHES 96
SEAT WIDTH INCHES 12
SEAT HEIGHT INCHES 18
TOP FINISH Thermoplastic
TYPE Backed Bench
STYLE Perforated
MOUNT TYPE Portable


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Outdoor Metal Trash Container Black

Outdoor Metal Trash Container Black

From $139.00
select
Qty: Add to Cart
Outdoor Metal Waste Receptacle - 36 Gallon Black

Outdoor Metal Waste Receptacle - 36 Gallon Black

From $339.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)