Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 48 items in product family

96" Roll Formed Diamond Bench with Back No Armrests - Blue

Item #: WB250716BL

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $964.00 ea.
3+ $923.00 ea.
Product Information
Product Q&A
Accessories
ROLL FORMED DIAMOND BENCH WITH BACK & NO ARMRESTS
96" Bench
Provides a highly attractive look that’s built to last. These outdoor benches are constructed of 11 gauge steel and finished to endure the elements with virtually no maintenance. Coated with a rugged thermoplastic layer that's attractive and durable. Diamond pattern with 11 gauge vertical 1-1/2”W slats spaced ¾” in between. Diamond shapes criss-cross the vertical slats. Waterfall edge design helps improve leg circulation. Cast iron legs are 1 ½”W x 1 ½” thick. Pre-drilled mounting holes allow floor anchoring.

Product Specifications

  • LENGTH INCHES96
  • WIDTH INCHES12
  • HEIGHT INCHES18
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BACK HEIGHT INCHES31
  • BRANDLeisure Craft
  • CONSTRUCTIONSteel
  • DESCRIPTIONBench without Armrests
  • FRAME COLORBlue
  • FRAME CONSTRUCTIONCast Iron
  • MANUFACTURERS PART NUMBERRFNA96D-BL
  • MODEL250716BL
  • SEAT LENGTH INCHES96
  • SEAT WIDTH INCHES18
  • SEAT HEIGHT INCHES17
  • TOP FINISHThermoplastic
  • TYPEExpanded Metal Bench
  • STYLEBacked Bench
  • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.