Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Benches & Picnic Tables


(2,343 Items)
Sub Category
Benches - Steel (391)
Remove
96" Slatted Flat Bench Portable Style - Gray
Remove

      Items
96" Slatted Flat Bench Portable Style - Gray 96" Slatted Flat Bench Portable Style - Gray


96" Slatted Flat Bench Portable Style - Gray
Email This Page Printer Friendly Version
96" Slatted Flat Bench Portable Style - Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WB250722GY
Quantity Discount
QTY Price
1-2 $344.95 ea.
3+ $329.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SLATTED FLAT BENCH PORTABLE STYLE
96" Bench
Built to last and easily transport where needed. Slatted flat benches are constructed of 11 gauge steel and finished to endure the elements with virtually no maintenance. Coated with a rugged thermoplastic layer that's attractive and durable. Seat measures 12"D x 18"H x 4" thick. Black powder coat finished steel legs are 3/8” thick x 4”W. Legs allow free-standing applications for easy portability.

Product Specifications
LENGTH INCHES 96
WIDTH INCHES 12
HEIGHT INCHES 18
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Leisure Craft
CONSTRUCTION Steel
DESCRIPTION Flat Bench
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MODEL 250722GY
SEAT LENGTH INCHES 96
SEAT WIDTH INCHES 13
SEAT HEIGHT INCHES 18
TOP FINISH Thermoplastic
TYPE Flat Bench
STYLE Slotted
MOUNT TYPE Portable


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


72"  Metal Mesh Flat Bench Blue

72" Metal Mesh Flat Bench Blue

From $176.00
More Info
Add to Cart
72"  Metal Mesh Bench With Back Rest Blue

72" Metal Mesh Bench With Back Rest Blue

From $250.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)