Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aspen Bench, Steel, 6 ft, Green
See all 90 items in product family

Aspen Bench, Steel, 6 ft, Green

Item #: WBB264386

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $799.00 Save up to 12%
Qty Price
1-2 $743.00 ea.
3+ $707.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Aspen Bench, Steel, 6 ft, Green

Made with a three piece design that is unique and sturdy. The two ends are fabricated from heavy gauge tube steel. Bench frame includes hole for surface mount.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES17
    • HEIGHT INCHES32-3/4
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDJayhawk Plastics
    • CONSTRUCTIONSteel
    • FRAME COLORGreen
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPB 6GREASP
    • SEAT LENGTH INCHES36
    • SEAT WIDTH INCHES12
    • SEAT HEIGHT INCHES18
    • SEAT THICKNESS INCHES2
    • TYPE100 Percent Recycled Bench
    • WEIGHT LBS140
    • CAPACITY LBS1200
    • STYLEBacked Bench with Arms
    • NUMBER OF BASES2
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.126.107:24