Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bench W/Back - 6Ft - Coated Steel In Blue/Yellow Combination, For 5 Children

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Bench W/Back - 6Ft - Coated Steel In Blue/Yellow Combination, For 5 Children

Item #: WBB1110181

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $485.00 Save up to 28%
Qty Price
1-2 $365.00 ea.
3+

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bench W/Back - 6Ft - Coated Steel In Blue/Yellow Combination, For 5 Children

These durable benches are available in a wide variety of colors. In-ground mount, 6' long. Also available 8' long. Portable, surface-mount or wall-mount also available.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES24
    • WIDTH FEET2
    • HEIGHT INCHES36
    • COLOR FINISHBlue/Yellow Combination
    • DEPTH FEET3
    • HEIGHT FEET3
    • ASSEMBLYUnassembled
    • CAPACITY5 Children
    • BRANDKidstuff Playsystems
    • CONSTRUCTIONSteel
    • DESCRIPTIONBench with Back - 6ft - Coated Steel
    • FRAME COLORYellow
    • MANUFACTURERS PART NUMBER52006
    • TYPEPerforated Metal Bench
    • WEIGHT LBS125
    • STYLEBacked Bench
    • LIMITED WARRANTYY
    • APPROVALIPEMA, ISO 9001-2008
    • LENGTH FEET6
    • MOUNT TYPEIn-Ground

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this bench have a weight limit on it? Thank You

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result