Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
English Metal Frame Bench 96" Bronze
See all 199 items in product family

English Metal Frame Bench 96" Bronze

Item #: WBB366658

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$2,012.95 ea.
3+ $1,871.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
English Metal Frame Bench 96" Bronze

Benches in the English Series of Petersen architectural quality site furnishings will draw attention to both your indoor and outdoor setting. Benches are all welded steel for years of service and durability. The high quality and lustrous powder coated paint finish is both appealing and rugged. Add matching English Series Tables and Planters to compliment the looks for your facility.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES23
    • HEIGHT INCHES43
    • COLOR FINISHBronze
    • BRANDPetersen Mfg
    • CONSTRUCTIONSteel
    • FRAME COLORBronze
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBEREB96 bronze
    • SEAT LENGTH INCHES96
    • SEAT WIDTH INCHES23
    • SEAT HEIGHT INCHES19-3/4
    • TYPESteel Slat Bench
    • STYLEBacked Bench with Arms
    • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.