Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lemars Metal Frame Bench 72" Pro Green
See all 90 items in product family

Lemars Metal Frame Bench 72" Pro Green

Item #: WBB366623

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $1,808.95 ea.
3+ $1,681.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lemars Metal Frame Bench 72" Pro Green

Benches in the Lemars Series of Petersen architectural quality site furnishings will transform and bring attention to your indoor and outdoor setting. Benches are all welded steel for years of service and durability. The high quality and lustrous powder coated paint finish is both appealing and rugged. Add matching Lemars Series Tables and Planters to compliment the looks for your facility.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES27-1/2
    • HEIGHT INCHES31-3/4
    • COLOR FINISHGreen
    • BRANDPetersen Mfg
    • CONSTRUCTIONSteel
    • FRAME COLORGreen
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLB72 pro green
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES16-1/2
    • SEAT HEIGHT INCHES16-7/8
    • TYPESteel Slat Bench
    • STYLEBacked Bench with Arms
    • MOUNT TYPESurface

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Fabulous Product and service

Your review: I was looking for two benches that would be around 50 years form now as memorials to My Mom and Dad who operated a store in Downtown Gilbertsville, NY. My agent with Global did a super job of meeting my time constraints and making sure the product was exactly what I wanted. When they arrived my family members described the benches as absolutely gorgeous. Thank you for making this memorial everything we had hoped.

Pros: Great customer service. Quick turn around. Wonderful quality

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:25